Shop KENNEDY
See all product information
Create Account
Divider 34", 8 Compartments, Insert 4"
- Mfr # 81937
- Zoro # G0592300
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Fits Brand
Kennedy
For Use With
Cabinets
Includes
81931, 81940
Product Type
Plastic Drawer Organizer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 81937
- Zoro #
- G0592300
- UPC #
- -
- Country of Origin
- United States
- Material
- Plastic
- Fits Brand
- Kennedy
- Item
- Plastic Drawer Organizer
- For Use With
- Cabinets
- Includes
- 81931, 81940
- Product Type
- Plastic Drawer Organizer
- Features
- Round Cornered Compartments for Easy Retrieval of Small Parts
- Number of Compartments
- 8
- Number of Dividers
- 8
- Shell Material
- Plastic
- Traction Material
- Plastic
Dimensions
- Overall Height
- 3 1/2 in
- Fits Chest Size
- Round Cornered Compartments for Easy Retrieval of Small Parts
Description
Plastic Drawer Organizer, Features Round Cornered Compartments for Easy Retrieval of Small Parts, For Use With Cabinets, Includes 81931, 81940, Material Plastic, Number of Dividers 8, Overall Height 3 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.