Structural Rack Guard
- Mfr # G8-12
- Zoro # G0594295
product price:Â
$
57.69
/ea
Key Features
Depth
6
Material
Steel
Finish
Powder Coat
Length
6
Weight
13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G8-12
- Zoro #
- G0594295
- UPC #
- 691215021180
- Country of Origin
- China
Dimensions
- Depth
- 6
- Length
- 6
- Height
- 12.25
- Width
- 10.0625
- Overall Length
- 6
- Overall Height
- 12.25
- Overall Width
- 10.0625
Details
- Item
- Structural Rack Guard
- Material
- Steel
- Finish
- Powder Coat
- Weight
- 13
- Color
- Yellow
- Features
- Heavy-duty steel "C" channel construction provides rugged long lasting use. Powder coat yellow provides an attractive safety finish. Four pre-drilled mounting holes in base plate allow quick lag down installation. Economical design provides safety at an affordable cost
Description
Structural Rack Guard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.