Multi Position, Roller Bracket, 6", 4Way
- Mfr # S600533-1
- Zoro # G0594467
product price:Â
$
390.99
/ea
Free Shipping & Returns
Key Features
Roller Material
Stainless Steel
Includes
Installation Hardware
For Reel Diameter
17 3/4 in
Hose Opening Height
1 7/8 in
Roller Bracket Type
Roller Bracket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S600533-1
- Zoro #
- G0594467
- UPC #
- 699567006787
- Country of Origin
- United States
- Item
- Roller Guide
- Roller Material
- Stainless Steel
- Includes
- Installation Hardware
- Roller Bracket Type
- Roller Bracket
- Return Location
- Multi-direction
- For Use With Mfr. Model Number
- CA30106-CS 1, CA32106 L 1, CA33106 L 1, CA33106 M 1, CA38106 M 1, EA32106 L12D 1, EA32106 M12D 1
- Roller Type
- 4-way
- Bracket Material
- Steel
- Bracket Color
- Red
- For Reel Series
- 30000
Dimensions
- For Reel Diameter
- 17 3/4 in
- Hose Opening Height
- 1 7/8 in
- Hose Opening Width
- 6 in
- For Reel Width
- 6 in
- Roller Diameter
- 1 1/4 in
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series 30000, For Use With Grainger Item Number 263D54, 263D67, 2XJE1, 38EE68, 38EE74, 38EE81, 4JNC9, For Use With Mfr. Model Number CA30106-CS 1, CA32106 L 1, CA33106 L 1, CA33106 M 1, CA38106 M 1, EA32106 L12D 1, EA32106 M12D 1, Bracket Material Steel, Roller Material Stainless Steel, Roller Diameter 1 1/4 in, Return Location Multi-direction, Hose Opening Height 1 7/8 in, Hose Opening Width 6 in, Bracket Color Red
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.