Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3U780
- Zoro #
- G0599891
- UPC #
- 190735706633
- Country of Origin
- Mexico
- Item
- Scrub Brush
- Brush Type
- Scrub Brush
- Bristle Firmness
- Stiff
- Bristle Color
- Brown
- Handle Color
- No Handle
- Bristle Material
- Nylon
- Handle Material
- Not Included
- Brush Handle Style
- Replacement Brush Head
- Features
- 8 in Overall Length; 3-1/2 in Brush Width; Stiff Brush Bristle Firmness
- Chemical Resistant
- Yes
- Temperature Resistant
- Yes
- Color Coding System
- No
- FDA Compliant
- No
- Acid Resistant
- Yes
- Tool Type
- Scrub Brush Head
Dimensions
- Brush Length
- 8 in
- Handle Length
- Not Included
- Brush Width
- 3-1/2 in
- Bristle Length
- 1 in
- Trim Length
- 1 in
- Overall Length
- 8 in
Description
Scrub Brush, Tool Type Scrub Brush Head, Bristle Material Nylon, Brush Length 8 in, Bristle Firmness Stiff, Bristle Color Brown, Chemical Resistant Yes, Temperature Resistant Yes, FDA Compliant No, Acid Resistant Yes, Color Coding System No, Bristle Length 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.