This item is Discontinued.

Edge Memory 512Mb (1X512Mb) Pc2700 Nonecc Unbuffered PE187910

This item is Discontinued.

Edge Memory

512Mb (1X512Mb) Pc2700 Nonecc Unbuffered (Discontinued)

Mfr # PE187910
Zoro # G0605730
UPC # 652977187934
Country of Origin Unknown
Category CPUs
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PE187910
Zoro #
G0605730
UPC #
652977187934
Country of Origin
Unknown
Memory Technology
DDR SDRAM
Number of Pins
184
Number of Modules
(1) 512MB
Item
RAM Module
CAS Latency
CL2
Memory Speed
333 MHz
Memory Standard
DDR333/PC2700

Dimensions

Memory Size
512 MB

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.