Jaw Coupling Insert, Bronze, FC45

  • Mfr # XFCBB45
  • Zoro # G0613785
product price: 
$
134.99
/ea
Free Shipping & Returns

Key Features

Item - Jaw Coupling Spiders
Jaw Coupling Insert
Size - Jaw Couplings
FC45
Material - Spiders
Bronze
Rated Torque
11,000 in-lb
Max. RPM
100 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XFCBB45
Zoro #
G0613785
UPC #
781711080764
Country of Origin
United States

Dimensions

Size - Jaw Couplings
FC45
Coupling Size
FC45
Shaft Dia. Range (In.)
1-3/4 to 2-1/8
Outside Diameter
4 1/2 in
Spider Width
1.19 in

Details

Item - Jaw Coupling Spiders
Jaw Coupling Insert
Material - Spiders
Bronze
Rated Torque
11,000 in-lb
Max. RPM
100 RPM
HP Rating @ 100 RPM
17.50
Temp. Range
-60 Degrees to 250 Degrees F
HP Rating @ 50 RPM
8.7 hp
Serviceable Temp. Range (F)
-60 to 250
Max. Torque (In.-Lbs.)
11000
Type
Bost Bronze
Item
Oil Impregnated Spider Insert
Color
Bronze
For Misalignment Type
Angular, Parallel
System of Measurement
Inch
Spider Type
Solid Center Spider
Maximum Torque
11,000 in-lb
Spider Material
Bost-Bronz
Fail Safe
Yes
Weight
1.631 lb
Parallel Misalignment
0.001 in
Maximum Speed
100 RPM
Minimum Operating Temperature
-60 Degrees F
Maximum Operating Temperature
250 Degrees F
Angular Misalignment
0.5 Degrees
Horsepower @ RPM
17.5 hp @ 100 RPM
Compatible Hub Manufacturer Part Number
FC45
Horsepower @ 100 RPM
17.5 hp
Number of Teeth
6
Standards
ISO 9001
Zero Backlash
No
Working Torque
11,000 in-lb
Wire Color
Bronze

Description

Oil Impregnated Spider Insert, Coupling Size FC45, Outside Diameter 4 1/2 in, System of Measurement Inch, Maximum Speed 100 RPM, Horsepower @ 100 RPM 17.5 hp, Spider Material Bost-Bronz, Maximum Torque 11,000 in-lb, Parallel Misalignment 0.001 in, Angular Misalignment 0.5 Degrees , Color Bronze, Compatible Hub Manufacturer Part Number FC45, Fail Safe Yes, For Misalignment Type Angular, Parallel, Horsepower @ RPM 17.5 hp @ 100 RPM, Maximum Operating Temperature 250 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews