This item is Discontinued.

3M Post-It Dry Erase Surface 4Ft X 3Ft DEF4X3

This item is Discontinued.

3M

Post-It Dry Erase Surface 4Ft X 3Ft (Discontinued)

Mfr # DEF4X3
Zoro # G0625489
UPC # 51141396767
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DEF4X3
Zoro #
G0625489
UPC #
51141396767
Country of Origin
Unknown
Item
Dry Erase Board
Mounting/Mobility Type
Adhesive Backing
For Use
Dry Erase Markers
Surface Material
Dry Erase
Sticks To
Painted Drywall and Steel Surfaces, Glass, Finished Wood, and Existing Whiteboards or Chalkboards
Surface Color
White

Dimensions

Height
36 in
Width
48 in
Depth
7 mil

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.