Shop ADD-ON
See all product information
Create Account
Addon Hp H6Y75Aa#Aba Compatible 4Gb Ddr3-1600Mhz Unbuffered Dual Rank
- Mfr # H6Y75AA#ABA-AA
- Zoro # G0631140
product price:Â
$
59.89
/ea
Key Features
Memory Standard
DDR3-1600/PC3-12800
Width
2 in
Memory Storage
4 GB
Number of Modules
1
Number of Pins
204
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H6Y75AA#ABA-AA
- Zoro #
- G0631140
- UPC #
- 821455234075
- Country of Origin
- Unknown
- Memory Standard
- DDR3-1600/PC3-12800
- Memory Storage
- 4 GB
- Number of Modules
- 1
- Number of Pins
- 204
- Voltage
- 1.35 V
- Memory Rank
- Dual-rank
- Item
- RAM Module
Dimensions
- Width
- 2 in
- Bandwidth
- 1600 MHz
- Thickness
- 500 mil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.