Shop WATER-TITE
See all product information
Create Account
Hardbase Flashing, 3"
- Mfr # 81760
- Zoro # G0632141
product price:Â
$
5.89
/ea
Sold in multiples of 20 for
$117.80
Key Features
Includes
Elastomer Collar
Base Material
Thermoplastic
Base Width
11 1/8 in
Base Height
15 in
Standards
ICC EC PMG, UPC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 81760
- Zoro #
- G0632141
- UPC #
- 012181817605
- Country of Origin
- United States
Dimensions
- Base Width
- 11 1/8 in
- Base Height
- 15 in
- For Maximum Pipe Size
- 3 in
Details
- Item
- 15"H 11.3"W Plastic Hardbase Flshng
- Includes
- Elastomer Collar
- Base Material
- Thermoplastic
- Standards
- ICC EC PMG, UPC
- Maximum Ambient Temperature
- 180 Degrees F
- Product Type
- Roof Flashing
- Base Shape
- Rectangular
- UV Protected
- Yes
Description
15 In.H 11.3 In.W Plastic Hardbase Flshng, Base Shape Rectangular, Base Material Thermoplastic, For Maximum Pipe Size 3 in, Base Height 15 in, Base Width 11 1/8 in, Product Type Roof Flashing, UV Protected Yes, Standards ICC EC PMG, UPC, Maximum Ambient Temperature 180 Degrees F, Includes Elastomer Collar
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.