Galvanized Base Flashing, 3"
- Mfr # 81860
- Zoro # G0632184
product price:Â
$
9.89
/ea
Sold in multiples of 20 for
$197.80
Key Features
Includes
Elastomer Collar
Standards
ICC EC PMG, UPC
For Maximum Pipe Size
3 in
Base Width
10 3/4 in
Base Finish
Galvanized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 81860
- Zoro #
- G0632184
- UPC #
- 012181818602
- Country of Origin
- United States
- Item
- 14.5"H 10.75"W GSteel Base Flshng
- Includes
- Elastomer Collar
- Standards
- ICC EC PMG, UPC
- Base Finish
- Galvanized
- Product Type
- Roof Flashing
- Base Shape
- Rectangular
- Maximum Ambient Temperature
- 180 Degrees F
- For Roof Angle
- 45 Degrees
- Base Material
- Steel
- UV Protected
- Yes
- For Roof Type
- Pitched
Dimensions
- For Maximum Pipe Size
- 3 in
- Base Width
- 10 3/4 in
- Material Thickness
- 24 ga
- Base Height
- 14 1/2 in
Description
14.5 In.H 10.75 In.W GSteel Base Flshng, Base Shape Rectangular, Base Material Steel, Material Thickness 24 ga, For Roof Angle 45 Degrees , For Maximum Pipe Size 3 in, Base Height 14 1/2 in, Base Width 10 3/4 in, Product Type Roof Flashing, UV Protected Yes, For Roof Type Pitched, Standards ICC EC PMG, UPC, Maximum Ambient Temperature 180 Degrees F, Base Finish Galvanized, Includes Elastomer Collar
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.