Shop WATER-TITE
See all product information
Create Account
Hardbase Flashing, 2"
- Mfr # 81755
- Zoro # G0632202
product price:Â
$
5.59
/ea
Sold in multiples of 20 for
$111.80
Key Features
Includes
Elastomer Collar
Base Width
9 1/4 in
Maximum Ambient Temperature
180 Degrees F
Base Height
13 in
UV Protected
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 81755
- Zoro #
- G0632202
- UPC #
- 012181817551
- Country of Origin
- United States
Dimensions
- Base Width
- 9 1/4 in
- Base Height
- 13 in
- For Maximum Pipe Size
- 2 in
Details
- Item
- 13"H 9.25"W ThrmPlsc Hardbase Flshng 2"
- Includes
- Elastomer Collar
- Maximum Ambient Temperature
- 180 Degrees F
- UV Protected
- Yes
- Base Material
- Thermoplastic
- Product Type
- Roof Flashing
- Base Shape
- Rectangular
- Standards
- ICC EC PMG, UPC
Description
13 In.H 9.25 In.W ThrmPlsc Hardbase Flshng 2 In., Base Shape Rectangular, Base Material Thermoplastic, For Maximum Pipe Size 2 in, Base Height 13 in, Base Width 9 1/4 in, Product Type Roof Flashing, UV Protected Yes, Standards ICC EC PMG, UPC, Maximum Ambient Temperature 180 Degrees F, Includes Elastomer Collar
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.