Shop WATER-TITE
See all product information
Create Account
Galvanized Base Flashing, 2"
- Mfr # 81855
- Zoro # G0632245
product price:Â
$
8.69
/ea
Sold in multiples of 20 for
$173.80
Key Features
Includes
Elastomer Collar
Base Shape
Rectangular
Base Height
12 1/2 in
Base Finish
Galvanized
Maximum Ambient Temperature
180 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 81855
- Zoro #
- G0632245
- UPC #
- 012181818558
- Country of Origin
- United States
Dimensions
- Base Height
- 12 1/2 in
- Base Width
- 8 3/4 in
- For Maximum Pipe Size
- 2 in
- Material Thickness
- 24 ga
Details
- Item
- 12.5"H 8.75"W GSteel Base Flshng
- Includes
- Elastomer Collar
- Base Shape
- Rectangular
- Base Finish
- Galvanized
- Maximum Ambient Temperature
- 180 Degrees F
- For Roof Type
- Pitched
- Base Material
- Steel
- Standards
- ICC EC PMG, UPC
- Product Type
- Roof Flashing
- For Roof Angle
- 45 Degrees
- UV Protected
- Yes
Description
12.5 In.H 8.75 In.W GSteel Base Flshng, Base Shape Rectangular, Base Material Steel, Material Thickness 24 ga, For Roof Angle 45 Degrees , For Maximum Pipe Size 2 in, Base Height 12 1/2 in, Base Width 8 3/4 in, Product Type Roof Flashing, UV Protected Yes, For Roof Type Pitched, Standards ICC EC PMG, UPC, Maximum Ambient Temperature 180 Degrees F, Base Finish Galvanized, Includes Elastomer Collar
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.