Shop 3M
See all product information
Create Account
Post-It Dry Erase Accessory Tray
- Mfr # DEFTRAY
- Zoro # G0635961
product price:Â
$
7.15
/ea
Key Features
Material
Plastic
Height
5-1/4 in
Width
3 in
Length
8-1/2 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DEFTRAY
- Zoro #
- G0635961
- UPC #
- 51141986388
- Country of Origin
- Unknown
- Item
- Dry Erase Accessory Tray
- Material
- Plastic
- Color
- Black
- Includes
- (4) Mounting Strips
- For Use With
- DEF3X2, DEF4X3, DEF6X4, DEF8X4
Dimensions
- Height
- 5-1/4 in
- Width
- 3 in
- Length
- 8-1/2 in
Description
Post-it® Dry-Erase Accessory Tray - 5.2" Height x 8.4" Width x 3" Depth - Plastic - Black - 1 Each
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.