Shop CONDOR

Pinlock Face Shield Assembly, Clear Visor, Polycarbonate, Pinlock Suspension, Uncoated Lens, Gray

  • Mfr # 4EZC6

  • Zoro # G0636842


product price: 
$
19.19
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Gray
Visor Color
Clear
Material
Plastic
Visor Material
Polycarbonate
Lens Coating
Uncoated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4EZC6
Zoro #
G0636842
UPC #
190735097700
Country of Origin
Taiwan, Province of China
Item
Pinlock Face Shield Assembly
Color
Gray
Visor Color
Clear
Material
Plastic
Visor Material
Polycarbonate
Lens Coating
Uncoated
For Use With
4EZC7
Dielectric Protection
Yes
Standards
ANSI Z87.1-2010
Features
Spark Deflector with Wide Range of Adjustability
Headgear Color
Gray
Headgear Style
Partial Crown
Disposable/ Reusable
Reusable
Headgear Material
Plastic
Faceshield Assembly/Headgear Suspension
Pinlock
Visible Light Scale Protection
L0
Includes Anti-Fog Visor Coating
No
Includes Scratch-Resistant Visor Coating
No
Ultra-Violet Scale Protection Designation
U0
Includes Anti-Static Visor Coating
No
Photochromatic Visor
No
Reusability
Reusable
Suspension Adjustment Type
Pinlock
Replaceable Visor
Replaceable Visor
Includes No Visor Coatings
Yes
Maximum Operating Temperature
122 Degrees F
Minimum Operating Temperature
23 Degrees F
Face Shield Type
Face Shield Assembly
Metal Detectable
No
Infra-Red Light Scale Protection Designation
R0
X-Ray Detectable
No
Photochromatic Lens
No
Visor Features
Dielectric, Reusable

Description

Face Shield, ANSI Dust/Splash Rating Not Applicable, Dielectric Protection Yes, Face Shield Type Face Shield Assembly, Features Spark Deflector with Wide Range of Adjustability, Headgear Color Gray, Headgear Material Plastic, Headgear Style Partial Crown, Includes Anti-Fog Visor Coating No, Includes Anti-Static Visor Coating No, Includes No Visor Coatings Yes, Includes Scratch-Resistant Visor Coating No, Infra-Red Light Scale Protection Designation R0, Maximum Operating Temperature 122 Degrees F

Ratings & reviews