Shop HUBBELL WIRING DEVICE-KELLEMS
See all product information
Create Account
P/S Plug Lock Ring, Composite, Locking Ring Box Type
- Mfr # LR420
- Zoro # G0636916
product price:Â
$
19.58
/ea
Key Features
Material
Composite
Nominal Width
6.000 in
Box Type
Locking Ring
Color
Gray
Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LR420
- Zoro #
- G0636916
- UPC #
- -
- Country of Origin
- United States
- Item
- P/S Plug Lock Ring
- Material
- Composite
- Box Type
- Locking Ring
- Color
- Gray
- Application
- 4-Wire 16 and 20 Amp
- Material - Mounting Hardware
- Cord Mounted
- OEM Brand Name
- Hubbell Wiring Device-Kellems
- NEMA Enclosure Rating
- 4X
- Compatible Device Current
- 20 A
- IP Rating
- IP69K
- Compatible Product Type
- Connectors, Inlets, Plugs
- Compatible Device Wire Number
- 3, 4, 5
- Shell Material
- Composite
Dimensions
- Nominal Width
- 6.000 in
- Width
- 6 in
Description
Locking Ring, Compatible Device Current 20 A, Compatible Device Wire Number 3, 4, 5, Material Composite, NEMA Enclosure Rating 4X, Compatible with Series Not Applicable, IP Rating IP69K
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.