Mounting Bracket, Steel, Swivel
- Mfr # 600992
- Zoro # G0641481
product price:Â
$
50.65
/ea
Key Features
Color
Red
Base Motion Type
Swivel
Mount Base Height
9 1/4 in
Number of Mount Holes
4
Mount Hole Diameter
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 600992
- Zoro #
- G0641481
- UPC #
- -
- Country of Origin
- China
Dimensions
- Mount Base Height
- 9 1/4 in
- Mount Hole Diameter
- 3/8 in
- Mounting Hole Center to Center Height
- 6 in
- Mounting Hole Center to Center Width
- 3 in
- Mount Base Width
- 3 1/4 in
Details
- Item
- Mounting Bracket
- Color
- Red
- Base Motion Type
- Swivel
- Number of Mount Holes
- 4
- For Number of Reels
- 1
- Bracket Material
- Steel
- For Reel Series
- RT
- For Use With Mfr. Model Number
- RT403-OLP1, RT425-OLP 1, RT435-OHP1, RT435OLP1, RT450-OLP1, RT450-OLPSM 1, RT602-OLP1, RT605-OLP1, RT625-OLP 1, RT635-OHP1, RT635-OLP1, RT635-OMP1, RT650-OHP1, RT650-OLP1, RT650-OMP1, RT803-OLP1, RT825-OLP 1, RT835-OLP1, RT835-OMP1, RT850-OLP1
- Wire Color
- Red
Description
Mounting Bracket, For Number of Reels 1, Base Motion Type Swivel, Bracket Material Steel, For Use With Grainger Item Number 263D58, 3VE25, 3VE26, 3VE27, 3VE29, 4JNC4, 4JNC5, 4JNC6, 4JNC7, 4LMG8, 4LMG9, 4LMH2, 4NA80, 4NA81, 4NA82, 5KPA0, 5KPA1, 5KPA2, 5KPA3, 9HU87
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.