Shop SMITH EQUIPMENT
See all product information
Create Account
Heating Tip, Size 10 In, Rosebud
- Mfr # MT603
- Zoro # G0645705
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Series
MT Medium Duty
For Use With
31 scfh
Flame Type
Multi-Flame
Gas Service
Acetylene
Application
Heating
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MT603
- Zoro #
- G0645705
- UPC #
- 014495012820
- Country of Origin
- United States
- Item
- Heating Tip
- Series
- MT Medium Duty
- For Use With
- 31 scfh
- Flame Type
- Multi-Flame
- Gas Service
- Acetylene
- Application
- Heating
- Oxygen Pressure
- 15 psi
- Fuel Pressure
- 15 psi
- Oxygen Flow
- 31 cfh
- Type
- Rosebud
- Acetylene Pressure
- 15 psi
- Acetylene Flow
- 28 cfh
- Tip Series
- MT600
- Minimum Fuel Pressure Rating
- 15 psi (Acetylene)
- Minimum Oxygen Pressure Rating
- 15 psi
- Compatible Fuel Type
- Acetylene
- Maximum Fuel Flow Rate
- 28 scfh
- Maximum Oxygen Flow Rate
- 31 scfh
- Compatible Torch Series
- WH100
- Tip Design
- Tube & Head
- Compatible Torch Manufacturer Part Number
- CW5A, MW5A, WH100
- Pressure Rating (Fuel, Maximum)
- 15 psi (Acetylene)
- Compatible Manufacturer
- Smith
- Minimum Fuel Flow Rate
- 0 scfh
Dimensions
- Tip Size
- 10 in or 254mm
- Drill Size
- 64
Description
Heating Tip, Compatible Fuel Type Acetylene, Compatible Torch Series WH100, Tip Series MT600, Tip Size 10 in or 254mm, Tip Design Tube & Head, Compatible Manufacturer Smith, Application Heating, Compatible Torch Grainger Part Number 2CZV6, Compatible Torch Manufacturer Part Number CW5A, MW5A, WH100, Drill Size 64, Flame Type Multi-Flame, Maximum Fuel Flow Rate 28 scfh, Maximum Oxygen Flow Rate 31 scfh, Minimum Fuel Flow Rate 0 scfh, Minimum Fuel Pressure Rating 15 psi (Acetylene)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.