Stopcock, Compression, 1/4", PFA

  • Mfr # MV-14-003
  • Zoro # G0657763
product price: 
$
212.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.31 in
Valve Design
2-Way
Overall Height
1 3/8 in
Max. Pressure
60 psi
Coefficient of Volume
0.44
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MV-14-003
Zoro #
G0657763
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.31 in
Overall Height
1 3/8 in
Pipe Size
1/4 in
Connection Size - Side 1
1/4 in
Handle Length
1.63 in
Nominal Valve Size
1/4 in
Connection Size - Side 2
1/4 in
Wire Rope Length
3.31 in
Length
3.31 in

Details

Item
Stopcock
Valve Design
2-Way
Max. Pressure
60 psi
Coefficient of Volume
0.44
Handle Type
Tee
Body Material
PFA
Temp. Range
0 Degrees -266 Degrees F
Connection Type
Compression
Seal Material
PTFE
Handle Material
PFA, PVDF
Connection Type - Side 1
Compression
Maximum Pressure - Operating
60 psig
Operating Temperature - Maximum
150 Degrees F
Valve Flow Pattern
2-Way
Coefficient of Volume (Cv)
0.27
Operating Temperature - Minimum
0 Degrees F
Connection Type - Side 2
Compression
Manufacturer Warranty
18 mo
For Media
Corrosive Chemicals
Valve Series
MV-14

Description

Stopcock, 2-Way, Body Material PFA, Connection Type Compression, Pipe Size 1/4 in, Max. Pressure 60 psi, Temp. Range 0 Degrees -266 Degrees F, Coefficient of Volume 0.44, Handle Type Tee, Seal Material PTFE, Overall Height 1 3/8 in, Overall Length 3.31 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews