Rack Mount Kit, Amplifiers
- Mfr # PBMRK2
- Zoro # G0658196
product price:Â
$
22.49
/ea
Key Features
Type
Amplifiers
Color
Black
Height
1 1/4 in
Width
2 1/4 in
Includes
Mounting Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PBMRK2
- Zoro #
- G0658196
- UPC #
- -
- Country of Origin
- China
- Item
- Rack Mount Kit
- Type
- Amplifiers
- Color
- Black
- Includes
- Mounting Hardware
- Product Type
- Rack Mount Kit
- Compatibility
- Speco Amplifiers: PL260A, PMM120A, PMM60A, P60FACD
- Compatible Product Type
- Amplifier
- Compatible Manufacturer Part Number
- P60FACD, Pl260A, PMM120A, PMM60A
Dimensions
- Height
- 1 1/4 in
- Width
- 2 1/4 in
- Overall Width
- 2 1/4 in
- Overall Height
- 1 1/4 in
Description
Rack Mount Kit, Includes Mounting Hardware, For Use With 2KJT9, 2KJU6, 2KJU7 & 2KJU8, Function For Mounting an Amplifier to a Rack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.