Shop ENM

LCD Hour Meter, Self Powered, Rectangular

  • Mfr # L6C
  • Zoro # G0660493

product price: 
$
103.99
/ea
Free Shipping & Returns

Key Features

Display Type
LCD
Reset Type
Push Button
Display Units
Hours/Tenths
Number of Digits
7
Operating Voltage
10 to 240V AC, 5 to 110V DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L6C
Zoro #
G0660493
UPC #
-
Country of Origin
United States
Item
Hour Meter
Display Type
LCD
Reset Type
Push Button
Display Units
Hours/Tenths
Number of Digits
7
Operating Voltage
10 to 240V AC, 5 to 110V DC
Time Range
0 to 99999.9
Bezel Face Shape
Rectangular
Bezel Face Type
Flush Mount
Temp. Range
15 Degrees to 140 Degrees F
Fits
1.77 in X 0.89 in
Input Type
Electrical
Ambient Temp. Range
15 Degrees to 140 Degrees F
Mounting Method
Retainer
Terminal Type
Block
Fits Panel Cut Out
1.77 in x 0.89 in
NEMA Rating
4
Material of Construction
ABS
Hz
50/60 Hz
Elapsed Time To
99,999
Mounting Style
Panel
NEMA Enclosure Rating
4
Display Span - Maximum
99,999,999
Counter Display Type
LCD
Hour Unit Increment
Tenth
Mount Securing Method
Clip/Screw
Input Voltage - Minimum
5 V
Includes Mounting Hardware
Included
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
15 Degrees F
Input Voltage - Maximum
240 V

Description

Hour Meter, Display Type LCD, Time Range 0 to 99999.9, Bezel Face Size 1.88 in x 0.94 in, Bezel Face Shape Rectangular, Bezel Face Type Flush Mount, Elapsed Time To 99,999, Operating Voltage 10 to 240V AC, 5 to 110V DC, Hz 50/60 Hz, Number of Digits 7, Display Units Hours/Tenths, Bezel To Back Length 2.07 in, Depth 1.2 in, Length 0.94 in, Width 1.88 in, Ambient Temp. Range 15 Degrees to 140 Degrees F, NEMA Rating 4, Material of Construction ABS, Input Type Electrical, Reset Type Push Button

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.