Shop EATON

Timer Module, On Delay, 24AC/DC, 0.05-1Sec

  • Mfr # XTCEXTEEC11T
  • Zoro # G0663537

product price: 
$
168.99
/ea
Free Shipping & Returns

Key Features

Delay Type
On Delay
Range of Time Delay
0.05 sec to 1.00 sec
Number of Contacts
2
Contacts Normally Closed
1
Contacts Normally Open
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XTCEXTEEC11T
Zoro #
G0663537
UPC #
786685353357
Country of Origin
Germany

Dimensions

Product Width
2 in
Product Length/Depth
2 in
Product Height
4 in
Frame Size
B

Details

Item
IEC Timer Module
Delay Type
On Delay
Range of Time Delay
0.05 sec to 1.00 sec
Number of Contacts
2
Contacts Normally Closed
1
Contacts Normally Open
1
Mounting
Front
Max. Contact Blocks (No.)
1
Code
XT Contactor Frame B-C
Voltage
24V AC, 24V DC
Type
Contactor Accessory - Electric Timer Module
Voltage rating
24 Vac/dc
Certifications
IEC 60947
Special features
XTRE10B_
Compliances
CE Marked
Used with
XTRE10B_
Product Name
Eaton motor control timer module
Time Delay - Minimum
0.05 sec
Minimum Operating Temperature
-13 Degrees F
IP Rating
IP20
Maximum Operating Temperature
122 Degrees F
Number of Normally Closed Contacts
1
Compatible with Series
XTRE, XTRE10B
Time Delay - Maximum
1 sec
Coil Voltage
24V AC/DC
Starter Mounting Location
Front
Number of Normally Open Contacts
1
Maximum Voltage Rating
24V AC/DC
Compatible Series
XTRE, XTRE10B

Description

IEC Timer Module, Coil Voltage 24V AC/DC, Number of Normally Closed Contacts 1, Delay Type On Delay, Maximum Voltage Rating 24V AC/DC, Number of Normally Open Contacts 1, Number of Contacts 2, Compatible with Series XTRE, XTRE10B, Starter Mounting Location Front, Frame Size B, Maximum Operating Temperature 122 Degrees F, Time Delay - Minimum 0.05 sec, Time Delay - Maximum 1 sec, Minimum Operating Temperature -13 Degrees F, IP Rating IP20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.