This item is Discontinued.

This item is Discontinued.
Rockstar: Multi Headphone Splitter, Black (Discontinued)
Mfr #
F8Z274BTBLK
Zoro #
G0665739
UPC # 722868967973
Country of Origin Unknown
Category Earbuds & Headphones
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F8Z274BTBLK
- Zoro #
- G0665739
- UPC #
- 722868967973
- Country of Origin
- Unknown
- Color
- Black
- Item
- Audio Cable
- Cable Type
- Mini-phone
- Connector on First End Details
- (1) Mini-phone Audio - Male
- Connector on Second End Details
- 5 x Mini-phone Stereo Audio - Female
- Cable Characteristic
- Splitter Cable
- Number of Ways
- 5-way
- Conductor Material
- Copper
- Connector Gender on Second End
- Female
- Device Supported
- Audio Device, Headphone, iPod
- Connector Gender on First End
- Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.