Shop CHICAGO FAUCET
See all product information
Create Account
Pedal
- Mfr # 625-059JKNF
- Zoro # G0667208
product price:Â
$
83.99
/ea
Key Features
Sub-Category
Repair Parts
Material
Aluminum
Finish
Polished
Standards
Buy American Act Compliant
Handle Type
Foot Pedal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 625-059JKNF
- Zoro #
- G0667208
- UPC #
- 611943139742
- Country of Origin
- United States
Dimensions
- Overall Height
- 8 3/8 in
- Overall Width
- 2 in
- Overall Depth
- 8 3/8 in
Details
- Sub-Category
- Repair Parts
- Material
- Aluminum
- Finish
- Polished
- Standards
- Buy American Act Compliant
- Item
- Foot Pedal
- Handle Type
- Foot Pedal
- Connection Type
- Slip
- Product Type
- Replacement Foot Pedal
- Legend Style
- Text
- Compatible Brand
- Chicago Faucets
- Ligature Resistance
- Not Ligature-Resistant
- Compatible Manufacturer Part Number
- 625-LPABCP
- Includes Mixing Valve
- Mixing Valve Not Included
- Legend Text
- H
- For Water Temperature
- Hot
- Shell Material
- Aluminum
Description
Foot Pedal, Finish Polished, Overall Width 2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.