Pedal Bracket
- Mfr # 834-013JKCP
- Zoro # G0667600
product price:Â
$
60.19
/ea
Key Features
Sub-Category
Repair Parts
Material
Cast Brass
Finish
Polished Chrome
Standards
Buy American Act (BAA)
Product Type
Pedal Bracket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 834-013JKCP
- Zoro #
- G0667600
- UPC #
- 611943166557
- Country of Origin
- United States
- Sub-Category
- Repair Parts
- Material
- Cast Brass
- Finish
- Polished Chrome
- Standards
- Buy American Act (BAA)
- Item
- Pedal Bracket
- Product Type
- Pedal Bracket
- Compatible Manufacturer Part Number
- 834-EPCP
- Compatible Brand
- Chicago Faucets
- Shell Material
- Cast Brass
- Traction Material
- Cast Brass
Dimensions
- Overall Depth
- 2 in
Description
Pedal Bracket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.