Pre-Rinse Fitting
- Mfr # 920-LABCP
- Zoro # G0667847
product price:Â
$
581.99
/ea
Free Shipping & Returns
Key Features
Sub-Category
Pre-Rinse
Includes
Hose and Hand Spray, Trigger Lock Ring
Flow Rate
1 gpm
Finish
Polished Chrome
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 920-LABCP
- Zoro #
- G0667847
- UPC #
- 611943574833
- Country of Origin
- United States
Dimensions
- Length (In.)
- 42 3/8 in
- Size
- 1/2" NPSM
- Inlet Connection Size
- 1/2 in
- Overall Length
- 45 in
- Wire Rope Length
- 45 in
- Length
- 45 in
Details
- Sub-Category
- Pre-Rinse
- Item
- Sprayer Fitting
- Includes
- Hose and Hand Spray, Trigger Lock Ring
- Flow Rate
- 1 gpm
- Finish
- Polished Chrome
- Material
- Brass
- Mounting Hole Center to Center
- Single Hole
- Standards
- ASME A112.18.1/CSA B125.1, ASTM F2324, Buy American Act Compliant, ECAST, NSF/ANSI/CAN 372 Low Lead Content, NSF/ANSI/CAN 61 Section 9
- Series
- 920
- Pressure - Maximum
- 125 psi
- Temperature - Minimum
- 40 Degrees F
- Flow Rate - Maximum
- 1 gpm
- Temperature - Maximum
- 140 Degrees F
- Product Type
- Pre-Rinse Fitting
- Compatible Brand
- Chicago Faucets
- Compatible Series
- Pre-rinse
- Inlet Connection Gender
- Male
- Shell Material
- Brass
Description
Pre-Rinse Fitting
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.