Shop DELTA
See all product information
Create Account
Two Handle Ceramic Stem Unit
- Mfr # RP8230
- Zoro # G0668851
product price:Â
$
55.10
/ea
Key Features
Sub-Category
Cartridges & Stems
Material
Brass, Plastic
Standards
ASME A112.18.1, CSA
Includes
(1) O-Ring, (1) Seat, (1) Spring
Manufacturers Warranty Length
Limited Lifetime Warranty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RP8230
- Zoro #
- G0668851
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Manufacturers Warranty Length
- Limited Lifetime Warranty
- Overall Height
- 1 in
Details
- Sub-Category
- Cartridges & Stems
- Material
- Brass, Plastic
- Standards
- ASME A112.18.1, CSA
- Includes
- (1) O-Ring, (1) Seat, (1) Spring
- Item
- Stem
- Series
- Other
- Weight
- 0.43 lb
- Product Type
- Stem
- Turn Direction
- Single Handle
- For Water Temperature
- Hot/Cold
- Cartridge Type
- Ceramic Disc
- Compatible Series
- Two Handle Lavs
- Compatible Brand
- Delta
- Shell Material
- Brass, Plastic
Description
Stem
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.