Bulkhead, Sprinter
- Mfr # 96121-3-01
- Zoro # G0669448
product price:Â
$
892.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Steel
Color
White
Overall Height
66 1/4 in
Overall Width
69 1/4 in
Finish
Powder-Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 96121-3-01
- Zoro #
- G0669448
- UPC #
- -
- Country of Origin
- United States
- Item
- Van Bulkhead
- Material
- Steel
- Color
- White
- Finish
- Powder-Coated
- Features
- Impact-Resistant
- Includes
- Mounting Hardware
- Door Panel Type
- Swing Open Door Panel
- Compatible Roof Type
- High Roof, Medium Roof
- Compatible Make/Model
- Mercedes-Benz Sprinter
- Window Type
- Clear Panel
- Shell Material
- Steel
- Wire Color
- White
Dimensions
- Overall Height
- 66 1/4 in
- Overall Width
- 69 1/4 in
- Overall Depth
- 6 in
- Compatible Van Size
- Full-Size Vans
- Fits Chest Size
- Impact-Resistant
Description
Bulkhead, Sprinter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.