Swing/Toggle Clamp, Pneumatic Swing
- Mfr # 8JG-220-1
- Zoro # G0673285
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Arm
U Bolt
Material
Aluminum
Operating Temp.
-14 Degrees to 195 Degrees F
Max. Torque (In.-Lbs.)
7120
Base Mounting Centers (In.)
2 x 2.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8JG-220-1
- Zoro #
- G0673285
- UPC #
- -
- Country of Origin
- Czechia
- Item
- Swing and Toggle Clamp
- Arm
- U Bolt
- Material
- Aluminum
- Operating Temp.
- -14 Degrees to 195 Degrees F
- Max. Torque (In.-Lbs.)
- 7120
- Base Mounting Centers (In.)
- 2 x 2.75
- For Use With
- No. 3CXL6 Swing Clamp
- Min. Operating Temperature
- -14 Degrees F
- Max. Operating Temperature
- 195 Degrees F
- Body Material
- Aluminum
- Mounting Hole Center-to-Center Distance
- 3.54 in
- Compatible Manufacturer Model Number
- 89B63-008-2, 89E63-008-2, 89R63-025-2
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Arm Length
- 90.00mm
- Tapered End Height
- 0.67 in
- Overall Height
- 1 3/8 in
- Overall Length
- 3 17/32 in
- Overall Width
- 1 3/8 in
- Wire Rope Length
- 3 17/32 in
- Length
- 3 17/32 in
Description
Pneumatic Swing Clamp Arm, Material Aluminum, Operating Temp -14 to +195 F, For Use With ARM FOR3CXL6 Swing Clamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.