Shop DICKIES
See all product information
Create Account
Men's Mens Pants, 32, Khaki, 65% Polyester/35% Cotton
- Mfr # P874KH 32 29
- Zoro # G0676350
product price:Â
$
34.19
/ea
Key Features
Material
65% Polyester/35% Cotton
Gender
Men's
Fabric Weight
8.5 oz.
Fits Waist Size
32"
Closure Type
Hook and Eye
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P874KH 32 29
- Zoro #
- G0676350
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Size
- 32
- Fits Waist Size
- 32"
- Length
- 29 in
Details
- Item
- Mens Pants
- Color
- Khaki
- Material
- 65% Polyester/35% Cotton
- Gender
- Men's
- Inseam
- 29
- Fabric Weight
- 8.5 oz.
- Closure Type
- Hook and Eye
- Garment Style
- Work Pants
Description
Uniform Pants, Style P874KH, Length 29 in, Size 32 in to 29 in, Color Khaki