Shop SQUARE D

Handle Assembly, 400 A, NEMA 1/12/3R

  • Mfr # 9421LR1
  • Zoro # G0676575

product price: 
$
418.99
/ea
Free Shipping & Returns

Key Features

Disconnect Switch Size
400 A
Description/Special Features
6 5/16 in to 10 7/8 in Mounting Depth
Number of Poles
2, 3
Includes
6 in Long Handle
For Use With
Type LAL, LHL, and QRL Circuit Breakers
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9421LR1
Zoro #
G0676575
UPC #
785901822073
Country of Origin
Korea, Republic of

Dimensions

Disconnect Switch Size
400 A
Shaft Length
6
For Disconnect Switch Size
400 A
Length
6 in
Handle Length
6 in (152.40 mm)

Details

Item
Handle Assembly
Description/Special Features
6 5/16 in to 10 7/8 in Mounting Depth
Number of Poles
2, 3
Includes
6 in Long Handle
For Use With
Type LAL, LHL, and QRL Circuit Breakers
Max. Voltage
600V AC
NEMA Enclosure Rating
1, 12, 3R
Standards
CSA Certified, UL Listed
Duty
Heavy Duty
Environment
Indoor/Outdoor
Material
Metal
Mounting Mechanism
Door
Current Rating
400 A
Product Type
Handle Mechanism
Frame Type
400 A
Product Compatibility
NEMA 1/3R/12 enclosure
Product Or Component Type
Circuit Breaker Mechanism
Shaft Type
standard
Shell Material
Metal
Compatible Product Type
Type LAL, LHL, and QRL Circuit Breakers

Description

Handle Assembly, For Use With Type LAL, LHL, and QRL Circuit Breakers, Number of Poles 2, 3, Includes 6 in Long Handle, Frame Type 400 A, Standards CSA Certified, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.