Shop QUICKCABLE
See all product information
Create Account
Pos, Compression Flag Connector, 2/0
- Mfr # 5320-2001P
- Zoro # G0678489
product price:Â
$
13.69
/ea
Key Features
Connection Type
Compression
Gauge
2/0 ga
Application
For Field Repairs
Includes
Fasteners
Features
All Clamps, Lugs, Compression Nuts and Fasteners are Tin Plated; Compression Nuts Color-Coded Making Identification Easy; Conductivity and Corrosion Resistance
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5320-2001P
- Zoro #
- G0678489
- UPC #
- 017378924838
- Country of Origin
- United States
Details
- Item
- Pos,Compression Flag Connector,2/0
- Connection Type
- Compression
- Gauge
- 2/0 ga
- Application
- For Field Repairs
- Includes
- Fasteners
- Features
- All Clamps, Lugs, Compression Nuts and Fasteners are Tin Plated; Compression Nuts Color-Coded Making Identification Easy; Conductivity and Corrosion Resistance
- Type
- Flag Compression Connector
- Polarity
- Positive
- Standards
- RoHS
Description
Pos,Compression Flag Connector,2/0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.