Quick Clamp Rack
- Mfr # 234-3-01
- Zoro # G0681278
product price:Â
$
1,734.00
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes
Airfoil
Features
Dual Gas Spring-Assisted Clamps
Material
Aluminum
Color
White
Finish
Powder-Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 234-3-01
- Zoro #
- G0681278
- UPC #
- -
- Country of Origin
- China
- Item
- Van Roof Rack
- Includes
- Airfoil
- Features
- Dual Gas Spring-Assisted Clamps
- Material
- Aluminum
- Color
- White
- Finish
- Powder-Coated
- Compatible Van Type
- Full-Size Vans
- Compatible Roof Type
- Low Roof
- Shell Material
- Aluminum
- Wire Color
- White
- Traction Material
- Aluminum
Dimensions
- Overall Height
- 16 in
- Overall Width
- 86 1/2 in
- Overall Length
- 99 in
- Wire Rope Length
- 99 in
- Length
- 99 in
- Fits Chest Size
- Dual Gas Spring-Assisted Clamps
Description
Quick Clamp Rack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.