Disc Spring, Poly Wave Comp, 0.375
- Mfr # 1UAV3
- Zoro # G0686366
product price:Â
$
4.89
/ea
Key Features
System of Measurement
Inch
Material
17-7 PH Stainless Steel
Thickness
0.012 in
Overall Height
0.33 in
Type
Poly Wave Compression
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1UAV3
- Zoro #
- G0686366
- UPC #
- -
- Country of Origin
- United States
- Item
- Multi-Wave Disc Spring
- System of Measurement
- Inch
- Material
- 17-7 PH Stainless Steel
- Type
- Poly Wave Compression
- Deflection @ Load
- 0.18 in
- Load @ Deflection (Lbs.)
- 11
- Spring Rate (Lbs./In.)
- 61 lb/in
- Meets/Exceeds
- AISI Type 17-7 PH
- Disc Type
- Multi-Wave
- Spring Rate
- 61 lb/in
- Shell Material
- 17-7 PH Stainless Steel
- Traction Material
- 17-7 PH Stainless Steel
Dimensions
- Thickness
- 0.012 in
- Overall Height
- 0.33 in
- For Hole Size
- 0.5625
- For Rod Size
- 0.375
- Compatible Rod Size
- 3/8 in
- Compatible Hole Diameter
- 9/16 in
Description
Disc Spring, Poly Wave Compression, 17-7 PH Stainless Steel, Thickness 0.012 In, Overall Height 0.325 In, For Hole Size 9/16 In, For Rod Size 1/4 In, Load 11 Lbs, Deflection @ Load 0.180 In, Spring Rate 61 Lbs/In, Meets/Exceeds AISI Type 17-7 PH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.