Shop ESSEX

Access Control Keypad, 500 User Code

  • Mfr # K1-34S
  • Zoro # G0689421

product price: 
$
351.99
/ea
Free Shipping & Returns

Key Features

Series
K1
Max. User Codes
500
Access Type
Keypad
Case Material
Stainless Steel
Height
5 1/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K1-34S
Zoro #
G0689421
UPC #
666272105166
Country of Origin
United States

Dimensions

Height
5 1/8 in
Width
3 3/8 in
Depth
7/16 in
Overall Depth
7/16 in
Overall Width
3 3/8 in
Overall Height
5 1/8 in

Details

Item
Keyless Access Control Keypad
Series
K1
Max. User Codes
500
Access Type
Keypad
Case Material
Stainless Steel
Number of Keys
12
Finish
Unfinished
Power Required
12 to 24V DC, 5 V DC
Operating Temp. Range
-40 Degrees to 160 Degrees F
Features
Billion Cycle Switch Technology, Limited Lifetime Warranty
Weather Resistant
Yes
Timed Entry Allowance
1 to 99 sec
Interface
8 Bit Word; ABA Track II; ASCII; BCD; Wiegand
Voltage
12 to 24V DC, 5V DC
Material
Stainless Steel
Type
Electronic, Keyless
Application
Door
Input Voltage
24 V DC
Compatible Product Type
Access Control Systems
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
160 Degrees F
User Codes - Maximum
500

Description

Keyless Access Control Keypad, Access Type Keypad, Interface 8 Bit Word; ABA Track II; ASCII; BCD; Wiegand, Case Material Stainless Steel, Finish Unfinished, Series K1, Height 5 1/8 in, Width 3 3/8 in, Depth 7/16 in, Number of Keys 12, Timed Entry Allowance 1 to 99 sec, Power Required 12 to 24V DC, 5 V DC, Operating Temp. Range -40 Degrees to 160 Degrees F, Max. User Codes 500, Weather Resistant Yes, Features Billion Cycle Switch Technology, Limited Lifetime Warranty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.