Base Assembly, Plastic
- Mfr # 002690
- Zoro # G0692447
product price:Â
$
9.15
/ea
Key Features
For Use With
Submersible Sump Pump
Manufacturers Warranty Length
1 yr.
Includes
Base
Material
Plastic
Series
Model 53, Model 55
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 002690
- Zoro #
- G0692447
- UPC #
- 053514246549
- Country of Origin
- United States
Dimensions
- Manufacturers Warranty Length
- 1 yr.
Details
- Item
- Base Assembly
- For Use With
- Submersible Sump Pump
- Includes
- Base
- Material
- Plastic
- Series
- Model 53, Model 55
- Product Type
- Base Assembly
- Compatible Manufacturer Model Number
- 2P547, 2P548, 2P549, 4NW36, 4NW37
- Compatible Pump Type
- Submersible Sump Pump
- Compatible with Series
- 50 Series
- Shell Material
- Plastic
- Compatible Series
- 50 Series
Description
Base Assembly, Cord Length Not Applicable, Length Not Applicable, Width Not Applicable, Height Not Applicable, Material Plastic, For Use With Submersible Sump Pump, Includes Base, Diameter Not Applicable, Float Material Not Applicable, Manufacturers Warranty Length 1 yr.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.