Shop QUICKCABLE
See all product information
Create Account
Stud Cable, 2/0, 35"
- Mfr # 7935-001F
- Zoro # G0693618
product price:Â
$
38.89
/ea
Key Features
Color
Black
Gauge
2/0 ga
Standards
SAE; OEM; RoHS
Features
Maximum Conductivity and Flexibility; Enables Easy Routing and Cold Weather Flexibility; Connection Sealed with Magna Tube Heat-Shrink; For Stud Batteries: Battery to Ground or Starter Lug to Lug; Anti-Rotational Cast Lug on One End, Cast Lug on the Other; 3/8"
Type
Stud Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7935-001F
- Zoro #
- G0693618
- UPC #
- 017378793540
- Country of Origin
- United States
- Item
- Stud Cable,2/0,35"
- Color
- Black
- Gauge
- 2/0 ga
- Standards
- SAE; OEM; RoHS
- Features
- Maximum Conductivity and Flexibility; Enables Easy Routing and Cold Weather Flexibility; Connection Sealed with Magna Tube Heat-Shrink; For Stud Batteries: Battery to Ground or Starter Lug to Lug; Anti-Rotational Cast Lug on One End, Cast Lug on the Other; 3/8"
- Type
- Stud Cable
- Application
- For Stud Batteries Truck; Farm; Construction and Similar Equipment
Description
Stud Cable,2/0,35 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.