Shop QUICKCABLE
See all product information
Create Account
Red 4Ga, 10" Top Post Battery Cable,
Mfr # 8010-001
Zoro # G0694473
product price:Â
$
16.29
/ea
Key Features
Color
Red
Connection Material
Antimonial Lead
Connection Type
Top Post
Gauge
4 ga.
Features
Tinning of Copper Wire Before Casting Ensures Durable Bond Between Wire and Connector; Die Cast Process Seals Copper Wire from Acid Fumes and Corrosive Salts; All have a Standard 3/8" Stud Hole
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8010-001
- Zoro #
- G0694473
- UPC #
- 017378170099
- Country of Origin
- United States
Details
- Item
- Red 4Ga,10" Top Post Battery Cable,
- Color
- Red
- Connection Material
- Antimonial Lead
- Connection Type
- Top Post
- Gauge
- 4 ga.
- Features
- Tinning of Copper Wire Before Casting Ensures Durable Bond Between Wire and Connector; Die Cast Process Seals Copper Wire from Acid Fumes and Corrosive Salts; All have a Standard 3/8" Stud Hole
- Standards
- SAE; OEM; RoHS
- Type
- Top Post Battery Cable
Description
Red 4Ga,10" Top Post Battery Cable,
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.