Shop DAYTON
See all product information
Create Account
Float Rod
- Mfr # 090COLU1212
- Zoro # G0694788
product price:Â
$
4.05
/ea
Key Features
For Use With Mfr. Model Number
090COLU1212
Fits Brand
Dayton
Length
658 mm
Material
Steel
For Use With
Float Rod
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 090COLU1212
- Zoro #
- G0694788
- UPC #
- 190735317211
- Country of Origin
- China
Dimensions
- Length
- 658 mm
Details
- For Use With Mfr. Model Number
- 090COLU1212
- Fits Brand
- Dayton
- Item
- Float Rod
- Material
- Steel
- For Use With
- Float Rod
- Product Type
- Float Rod
- Compatible Manufacturer Model Number
- 090COLU1212
- Shell Material
- Steel
Description
Float Rod, Cord Length Not Applicable, Length 658 mm, Material Steel, For Use With Float Rod
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.