Shop QUICKCABLE
See all product information
Create Account
Top Post Replacement End
- Mfr # 9606-2001U
- Zoro # G0697337
product price:Â
$
9.15
/ea
Key Features
Color
Black
Connection Type
Tie Bolt Connector
Gauge
8 ga, 6 ga or 4 ga
Features
Convenient For Field Service Work Near Battery Not Under Engine; Cuts Inventory By Reducing Stock Of Slow Moving Longer Cables; Permits Proper Fitting Repair Parts to Be Available Anytime
Application
Ideal for Mobile Repair Vans; Tow Trucks and Other Service Vehicles
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9606-2001U
- Zoro #
- G0697337
- UPC #
- 017378128618
- Country of Origin
- United States
- Item
- Top Post Replacement End
- Color
- Black
- Connection Type
- Tie Bolt Connector
- Gauge
- 8 ga, 6 ga or 4 ga
- Features
- Convenient For Field Service Work Near Battery Not Under Engine; Cuts Inventory By Reducing Stock Of Slow Moving Longer Cables; Permits Proper Fitting Repair Parts to Be Available Anytime
- Application
- Ideal for Mobile Repair Vans; Tow Trucks and Other Service Vehicles
- Polarity
- Universal
- Standards
- RoHS
- Includes
- Nut and Bolt
- Type
- Automotive Tie Bolt Connector Replacement Ends
Description
Top Post Replacement End
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.