Stud Replacement End, 2/0
- Mfr # 9222-001U
- Zoro # G0697398
product price:Â
$
29.29
/ea
Key Features
Color
Red
Maximum Wire Size
2/0 AWG
Minimum Wire Size
2/0 AWG
Insulation Material
PVC
Minimum Operating Temperature
-55 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9222-001U
- Zoro #
- G0697398
- UPC #
- 017378991045
- Country of Origin
- United States
Dimensions
- Maximum Wire Size
- 2/0 AWG
- Minimum Wire Size
- 2/0 AWG
Details
- Item
- Connector Cable Assembly
- Color
- Red
- Insulation Material
- PVC
- Minimum Operating Temperature
- -55 Degrees C
- Maximum Operating Temperature
- 105 Degrees C
- RoHS Compliant
- Yes
Description
Stud Replacement End,2/0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.