Hold Down Device
- Mfr # HDD
- Zoro # G0700021
product price:Â
$
181.99
/ea
Free Shipping & Returns
Key Features
Features
Fits Pipe Up To 40 in, Large Vee-Head when Either Welding or Using the Max Jax for Material Handling
Finish
Powder Coat
Material
Steel
Mounting
High Tensile Strength Chain
Maximum Pipe Size
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HDD
- Zoro #
- G0700021
- UPC #
- -
- Country of Origin
- China
Dimensions
- Maximum Pipe Size
- 12 in
- Minimum Height
- 11 cm
- Maximum Height
- 14 1/2 cm
- Fits Chest Size
- Fits Pipe Up To 40 in, Large Vee-Head when Either Welding or Using the Max Jax for Material Handling
Details
- Item
- Hold Down Device
- Features
- Fits Pipe Up To 40 in, Large Vee-Head when Either Welding or Using the Max Jax for Material Handling
- Finish
- Powder Coat
- Material
- Steel
- Mounting
- High Tensile Strength Chain
- Body Color
- Yellow
- Includes Legs
- No
- Vise Type
- Pipe Welding
- Compatible Pipe Material
- Metal
- Body Material
- Steel
- Compatible Product Type
- Stands
- Shell Material
- Steel
Description
Hold Down Device, Product Type Pipe Hold Down Device, Compatible Product Type Stands, Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.