Electronics Module, Chicago Faucets
- Mfr # 242.037.00.1
- Zoro # G0707436
product price:Â
$
288.99
/ea
Free Shipping & Returns
Key Features
Sub-Category
Controls, Sensors and Transformers
Fits Brand
Chicago Faucets
Standards
Buy American Act Compliant
Includes
Sealing Ring, Sensor With Power Module Holder And Connector, Shut-Off Screw Assembly, Sleeve
For Use With
Electronic Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 242.037.00.1
- Zoro #
- G0707436
- UPC #
- 611943469047
- Country of Origin
- China
- Sub-Category
- Controls, Sensors and Transformers
- Fits Brand
- Chicago Faucets
- Standards
- Buy American Act Compliant
- Includes
- Sealing Ring, Sensor With Power Module Holder And Connector, Shut-Off Screw Assembly, Sleeve
- For Use With
- Electronic Faucets
- Item
- Power Converter
- For Use With Mfr. Model Number
- 242.036.AB.1
- Type
- HiArc
- Body Material
- Copper, Metal, Plastic
- Series
- Hytronic; Etronic 40
- Compatible Series
- Etronic 40, HyTronic
- Compatible Manufacturer Part Number
- 242.036.AB.1
- Compatible Brand
- Chicago Faucets
Description
Electronics Module, HiArc, For Use With Electronic Faucets, Includes Sensor With Power Module Holder And Connector, Sleeve, Sealing Ring, Shut-Off Screw Assembly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.