Shop CARMEX

Threading Insert, 14 UN, Rectangular

  • Mfr # 14 I 14 UN MT7
  • Zoro # G0711636

product price: 
$
61.45
/ea

Key Features

Steel (P) Compatibility
Yes
Rake
Positive
Chip-Breaker
Yes
Thread Profile
UN
Insert Size
14
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
14 I 14 UN MT7
Zoro #
G0711636
UPC #
-
Country of Origin
Israel
Steel (P) Compatibility
Yes
Rake
Positive
Chip-Breaker
Yes
Thread Profile
UN
Coating
TiAlN
Insert Shape
Rectangular
Mounting Style
Screw
ISO Number
14 I 14 UN MT7
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
2
Stainless (M) Compatibility
Yes
Style
SR
Item
Threading Insert
Super Alloy (S) Compatibility
Yes
For Use With
Toolholder 4PMZ5
Pitch
14 TPI
Hardened (H) Compatibility
Yes
Cutting Direction
Right Hand
Grade
MT7
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Thread Type
Internal
Insert Type
14 UN
Insert Material
Carbide
ANSI Number
14 I 14 UN MT7
Insert Style
14 UN
Insert Holding Type
Screw
Measurement System
Fractional Inch
ANSI Code
14 I 14 UN MT7
Primary Material Application ISO Code
H, K, M, N, P, S
Thread Standard
UN
Number of Cutting Edges
2
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Max. Thread Pitch
14
Manufacturer Grade
MT7
Threading Location
Internal
Chip-Breaker Style
Top Rake
Included Angle
60 Degrees
Thread Profile Type
Full
Finish - Machining
TiAlN
Material - Machining
Carbide
Cutting Application
Mill Thread

Description

Threading Insert, 14 UN, Internal, Cutting Direction Right Hand, UN, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium

Ratings & reviews