Shop ZORO SELECT

WorkTable, Gray, SS, 72inD, 30inW

  • Mfr # 2KRD9
  • Zoro # G0713404

product price: 
$
468.99
/ea
Additional $104.00 delivery surcharge applies per item.
See details

Key Features

Depth
30 in
Height
34 1/2 in
Load Capacity
600 lb
Workbench/Table Surface Material
Stainless Steel
Workbench/Work Table Type
Freestanding
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2KRD9
Zoro #
G0713404
UPC #
190735448137
Country of Origin
China

Dimensions

Width
72 in
Depth
30 in
Height
34 1/2 in
Top Thickness
1 1/2 in
Overall Width
30 in
Overall Depth
72 in
Overall Fixed Height
34 1/2 in
Work Surface Depth
30 in
Metal Top Thickness
1 1/2 in
Height Adjustability
Fixed Height
Work Surface Width
72 in
Backsplash Height
1 1/2 in
Fits Chest Size
Lower Shelf is Adjustable

Details

Load Capacity
600 lb
Workbench/Table Surface Material
Stainless Steel
Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Workbench/Table Frame Material
Steel
Gauge
16 ga
Workbench/Table Assembly
Unassembled
Item
Work Table
Work Table Item
Fixed Height Work Table
Color
Gray
Includes
Flat Top
Finish
Galvanized
Standards
NSF/ANSI 2
Frame Material
Steel
Number of Drawers
0
Number of Shelves
1
Material
Stainless Steel
Assembly
Unassembled
Top Material Finish
None
Frame Material Finish
Galvanized
Top Material
Stainless Steel
Number of Flow Rails
0
Number of Bins
1
Unit Type
Not Expandable or Modular
Frame Metal Material Gauge
16 ga
Resistance Properties
Corrosion Resistant
Maximum Shelf Load Capacity
300 lb (Lower Shelf), 300 lb (Top Shelf)
ESD Safe
No
Top Metal Material Gauge
16 ga
For Location
Indoor
Lock Type
No Lock
Edge Shape
Square
Frame Construction
Bolted Only
Overall Load Capacity
600 lb
Features
Lower Shelf is Adjustable
For Environment
Clean Rooms
Foot Type
Leg Leveling Pad
Included Components
Lower Shelf
Expandable Work Surface
No
Portability
Stationary
NSF Certified
NSF Certified

Description

Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Square, Features Lower Shelf is Adjustable, Frame Material Steel, Frame Material Finish Galvanized, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Includes Flat Top, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.