Shop PANNET
See all product information
Create Account
Panel, Multimedia Modular
- Mfr # FMP6
- Zoro # G0714393
product price:Â
$
14.29
/ea
Key Features
Material
Metal
For Use With
Bracket, Panels, Racks, Enclosures
Depth (In.)
0.68 in
Number of Ports
6
Material of Construction
Molded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FMP6
- Zoro #
- G0714393
- UPC #
- 074983625055
- Country of Origin
- United States
Dimensions
- Depth (In.)
- 0.68 in
- Height (Ft.)
- 0.12 ft
- Height (In.)
- 1.39 in
- Width (In.)
- 4.3 in
- Width
- 4.3"
- Depth
- 0.7"
- Height
- 1.4"
- Overall Height
- 1 3/8 in
- Overall Length
- 0.68 in
- Overall Width
- 4 5/16 in
- Overall Depth
- 11/16 in
Description
Multimedia Modular Panel, Color Black, For Use With Bracket, Panels, Racks, Enclosures, Material Metal, Product Type Fiber Adapter Panel, Rack Units Not Applicable, Number of Ports 6, Overall Depth 11/16 in, Overall Height 1 3/8 in, Overall Width 4 5/16 in, Standards RoHS Compliant, TIA/EIA-568-C.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.