Permanent Mount Base

  • Mfr # 404905S
  • Zoro # G0725114
product price: 
$
296.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Powder Coated
For Use With
Permanent Mount
Width
9 in
Overall Length
8 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
404905S
Zoro #
G0725114
UPC #
-
Country of Origin
United States

Dimensions

Width
9 in
Overall Length
8 1/4 in
Overall Height
8 5/8 in
Overall Width
9 in
Wire Rope Length
8 1/4 in
Length
8 1/4 in

Details

Item
Mount Base
Material
Steel
Finish
Powder Coated
For Use With
Permanent Mount
Color
Yellow
Standards
1926.502(b)(3) and (b)(4) and 1910.29(b)(3) and (b)(4)
Base Material
Yellow Powder Coated Steel
Guardrail Material
Yellow Powder Coated Steel
Guardrail Component
Base
No. of Bases Included
1
No. of Guardrails Included
0
Fold-Down Capable
No
No. of Adapters Included
0
Brand and Series
Permanent Mount
Mounting Hardware
Not Included
Series
RailGuard 200
Number of Bases Included
1
Number of Guardrails Included
0
Number of Adapters Included
0
Installation Type
Permanent
Shell Material
Steel
Wire Color
Yellow

Description

Mount Base, Fitting Type Base, Fold-Down Capable No, Installation Type Permanent, Color Yellow, For Use With Permanent Mount, Guardrail Component Base, Includes Not Applicable, Material Steel, Overall Height 8 5/8 in, Overall Length 8 1/4 in, Series RailGuard 200, Mid-Rail Height Not Applicable, Finish Powder Coated, Mounting Hardware Not Included, Number of Adapters Included 0, Number of Bases Included 1, Number of Guardrails Included 0, Overall Width 9 in

Ratings & reviews