Shop RAILGUARD 200

Permanent Mount Base

  • Mfr # 405500S
  • Zoro # G0725297

product price: 
$
250.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Powder Coated
For Use With
Permanent Mount
Width
8 in
Overall Length
8 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
405500S
Zoro #
G0725297
UPC #
-
Country of Origin
United States

Dimensions

Width
8 in
Overall Length
8 1/4 in
Overall Height
8 1/4 in
Overall Width
8 in
Wire Rope Length
8 1/4 in
Length
8 1/4 in

Details

Item
Mount Base
Material
Steel
Finish
Powder Coated
For Use With
Permanent Mount
Color
Yellow
Base Material
Yellow Powder Coated Steel
Standards
1926.502(b)(3) and (b)(4) and 1910.29(b)(3) and (b)(4)
Mounting Hardware
Not Included
No. of Adapters Included
0
Guardrail Component
Base
No. of Bases Included
1
Brand and Series
Permanent Mount
Fold-Down Capable
No
No. of Guardrails Included
0
Guardrail Material
Yellow Powder Coated Steel
Series
RailGuard 200
Number of Guardrails Included
0
Installation Type
Permanent
Number of Bases Included
1
Number of Adapters Included
0
Shell Material
Steel
Wire Color
Yellow
Compatible Product Type
Permanent Mount

Description

Mount Base, Fitting Type Base, Fold-Down Capable No, Installation Type Permanent, Color Yellow, For Use With Permanent Mount, Guardrail Component Base, Includes Not Applicable, Material Steel, Overall Height 8 1/4 in, Overall Length 8 1/4 in, Series RailGuard 200, Mid-Rail Height Not Applicable, Finish Powder Coated, Mounting Hardware Not Included, Number of Adapters Included 0, Number of Bases Included 1, Number of Guardrails Included 0, Overall Width 8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.