Fiber Optic Loopback, Single Mode, Blue,
- Mfr # FOLB50S1-SC
- Zoro # G0731161
product price:Â
$
49.99
/ea
Key Features
Wavelength (LED Source)
850 nm/1300 nm
Return Loss
Less than 35 dB
Insertion Loss (Maximum)
Less than 0.3 dB
Ferrule
Ceramic, 2.5 mm
Overall Length
2.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FOLB50S1-SC
- Zoro #
- G0731161
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Wavelength (LED Source)
- 850 nm/1300 nm
- Overall Length
- 2.6 in
Details
- Item
- Fiber Optic Loopback
- Return Loss
- Less than 35 dB
- Insertion Loss (Maximum)
- Less than 0.3 dB
- Ferrule
- Ceramic, 2.5 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.