Shop BOSTON GEAR

Jaw Coupling Insert, Bronze, FC25

  • Mfr # XFCBB25
  • Zoro # G0735917

product price: 
$
69.89
/ea

Key Features

Item - Jaw Coupling Spiders
Jaw Coupling Insert
Size - Jaw Couplings
FC25
Material - Spiders
Bronze
Rated Torque
1,800 in-lb
Max. RPM
870 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XFCBB25
Zoro #
G0735917
UPC #
781711080702
Country of Origin
Mexico
Item - Jaw Coupling Spiders
Jaw Coupling Insert
Material - Spiders
Bronze
Rated Torque
1,800 in-lb
Max. RPM
870 RPM
HP Rating @ 100 RPM
2.90
Temp. Range
-60 Degrees to 250 Degrees F
Max. Torque (In.-Lbs.)
1800
HP Rating @ 690 RPM
19.7 hp
HP Rating @ 870 RPM
24.8 hp
Serviceable Temp. Range (F)
-60 to 250
Type
Bost Bronze
HP Rating @ 300 RPM
8.6
Item
Oil Impregnated Spider Insert
HP Rating @ 50 RPM
1.4 hp
Color
Bronze
Spider Type
Solid Center Spider
Number of Teeth
6
Fail Safe
Yes
Horsepower @ RPM
24.8 hp @ 870 RPM, 8.6 hp @ 300 RPM
Working Torque
1,800 in-lb
Weight
0.331 lb
Compatible Hub Manufacturer Part Number
FC25
Zero Backlash
No
Maximum Operating Temperature
250 Degrees F
Maximum Speed
870 RPM
For Misalignment Type
Angular, Parallel
Parallel Misalignment
0.001 in
Spider Material
Bost-Bronz
System of Measurement
Inch
Minimum Operating Temperature
-60 Degrees F
Standards
ISO 9001
Angular Misalignment
0.5 Degrees
Horsepower @ 100 RPM
2.9 hp
Maximum Torque
1,800 in-lb
Wire Color
Bronze

Dimensions

Size - Jaw Couplings
FC25
Shaft Dia. Range (In.)
3/4 to 1-3/8
Coupling Size
FC25
Spider Width
0.94 in
Outside Diameter
2 1/2 in

Description

Oil Impregnated Spider Insert, Coupling Size FC25, Outside Diameter 2 1/2 in, System of Measurement Inch, Maximum Speed 870 RPM, Horsepower @ 100 RPM 2.9 hp, Spider Material Bost-Bronz, Maximum Torque 1,800 in-lb, Parallel Misalignment 0.001 in, Angular Misalignment 0.5 Degrees , Color Bronze, Compatible Hub Manufacturer Part Number FC25, Fail Safe Yes, For Misalignment Type Angular, Parallel, Horsepower @ RPM 24.8 hp @ 870 RPM, 8.6 hp @ 300 RPM, Maximum Operating Temperature 250 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.