Shop BLACK MAGIC
See all product information
Create Account
Tire Dressing, Bottle, Clear, 23 oz. Size
- Mfr # BM23
- Zoro # G0741373
product price:Â
$
7.69
/ea
Key Features
Cleaner Type
Tire Shine Dressing
Container Size
23 oz
Product Form
Liquid
Color
Clear
For Use With
To shine Tires
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BM23
- Zoro #
- G0741373
- UPC #
- 077249200324
- Country of Origin
- United States
Dimensions
- Container Size
- 23 oz
Details
- Item
- Tire Dressing
- Cleaner Type
- Tire Shine Dressing
- Product Form
- Liquid
- Color
- Clear
- For Use With
- To shine Tires
- Container Type
- Spray Bottle
- VOC Content Weight Percentage
- 1 %
- Series
- Tire Wet
- Use Location
- Exterior
- Wire Color
- Clear
Description
Tire Dressing, Cleaner Type Tire Shine Dressing, Product Form Liquid, Container Type Spray Bottle, Container Size 23 oz, Use Location Exterior, Color Clear, VOC Content Weight Percentage 1 Percent, Number of Sheets Not Applicable, Roll Length Not Applicable, Series Tire Wet, Sheet Length Not Applicable, Sheet Material Not Applicable, Sheet Width Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.